Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-4, PK50
Mfr # 3MRG4
Zoro # G2618122
original price:
$3.25
11% off
new price: $2.89
/pk 50, $0.06/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/16 in
- Outside Dia. (B) 7/16 in
- Overall Thickness (C) 3/16 in
- Panel Thickness (D) 1/16 in
Product Information
- Brand Zoro Select
- MFR # 3MRG4
- Zoro # G2618122
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/16 in |
Outside Dia. (B) | 7/16 in |
Panel Hole Dia. (E) | 5/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 4 |
AN 931 Number | 3-5 |
Elongation | 300 % |
Application | Oil Resistant |
Min. Temp. (F) | -35 Degrees F |
Rubber Grommet Material | Buna-N |
Rubber Color | Black |
Durometer | 50A |
Max. Temp. (F) | 225 Degrees F |
Tensile Strength (PSI) | 870 psi |
Rubber Grommet Color | Black |
Standards | ASTM D2000 2BG506 |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/16 in, Outside Dia. (B) 7/16 in, Overall Thickness (C) 3/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 5/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 4, AN 931 Number 3-5, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSA ABLOY ASSA - MAX+ Maximum+ E - Small-Format IC Core Cylinder - SFIC - 6 Pins - KD (ASS-R28600SFIC-626-KD)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK25 (5JJX9)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0148)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Satin Chrome (HPA69U26D)
- ZORO SELECT Grommet, SBR, 17/64 ID, 13/32 D, Pk100 (3MPP2)
- ZORO SELECT Grommet, Buna-N, MS 35489-68, PK25 (3MRJ4)
- ZORO SELECT Grommet, Buna-N, MS 35489-75, PK10 (3MRL5)
- ZORO SELECT Grommet, Buna-N, MS 35489-17, PK10 (3MRL3)
- ZORO SELECT Grommet, Buna-N, MS 35489-38, PK50 (3MRH8)
- ZORO SELECT Grommet, Buna-N, MS 35489-40, PK50 (3MRK1)
- USA INDUSTRIALS SBR Grommet 1" Hole ID, 1/8" Edge Thickness, 3/8" ID, PK 10 (BULK-GMT-SBR-58)
- Zoro Select Rubber Grommets