Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-20, PK25
Mfr # 3MRN2
Zoro # G0633491
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/4 in
- Outside Dia. (B) 1 3/8 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/16 in
Product Information
- Brand Zoro Select
- MFR # 3MRN2
- Zoro # G0633491
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/4 in |
Outside Dia. (B) | 1 3/8 in |
Panel Hole Dia. (E) | 1 1/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 20 |
AN 931 Number | 12-17 |
Min. Temp. (F) | -35 Degrees F |
Tensile Strength (PSI) | 870 psi |
Elongation | 300 % |
Rubber Grommet Color | Black |
Rubber Color | Black |
Standards | ASTM D2000 2BG506 |
Max. Temp. (F) | 225 Degrees F |
Durometer | 50A |
Rubber Grommet Material | Buna-N |
Application | Oil Resistant |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/4 in, Outside Dia. (B) 1 3/8 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1 1/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 20, AN 931 Number 12-17, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4DS3626)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA LTBRZ)
- MIDWEST FASTENER 1/2" Nickel Plated Steel Swivel Eye Trigger Snap Hooks 10PK (52221)
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38875.018.0562)
- ZORO SELECT Grommet, SBR, 1, 11/16 ID, 1 Dia, PK25 (3MPR7)
- ZORO SELECT Grommet, SBR, 3, 9/32 ID, 3/8 Dia, Pk40 (3MPU4)
- ZORO SELECT Grommet, Buna-N, AN 931 930-1, PK50 (3MRJ6)
- ZORO SELECT Grommet, Silicone, MS 35489-35X, PK10 (3MRR1)
- ZORO SELECT Grommet, Buna-N, MS 35489-44, PK25 (3MPN3)
- ZORO SELECT Grommet, SBR, 1, 7/8 ID, 1 1/4Dia, Pk25 (3MPL1)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK5 (NBRMS35489-14X)
- Zoro Select Rubber Grommets