Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-14, PK50
Mfr # 3MRK6
Zoro # G3023526
original price:
$10.35
10% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/2 in
- Outside Dia. (B) 1 1/16 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 1/16 in
Product Information
- Brand Zoro Select
- MFR # 3MRK6
- Zoro # G3023526
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/2 in |
Outside Dia. (B) | 1 1/16 in |
Panel Hole Dia. (E) | 13/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 14 |
AN 931 Number | 8-13 |
Tensile Strength (PSI) | 870 psi |
Elongation | 300 % |
Rubber Color | Black |
Rubber Grommet Material | Buna-N |
Max. Temp. (F) | 225 Degrees F |
Min. Temp. (F) | -35 Degrees F |
Application | Oil Resistant |
Rubber Grommet Color | Black |
Standards | ASTM D2000 2BG506 |
Durometer | 50A |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/2 in, Outside Dia. (B) 1 1/16 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 13/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 14, AN 931 Number 8-13, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Mccarran Milledge Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0114-SAM)
- NEWAGE PRODUCTS Contemporary Large Handle, Matte Black (80201)
- PRIME-LINE 72"Blk Snap In Retainer (P 7810)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx4-1/2"H Rubberwood Triangular Mission Bun Foot (BF35RW)
- ZORO SELECT Grommet, SBR, 1, 1 1/2 ID, 2 Dia, PK25 (3MPT7)
- ZORO SELECT Grommet, Buna-N, MS 35489-93, PK50 (3MRH4)
- ZORO SELECT Grommet, Silicone, MS 35489-40X, PK5 (3MRR7)
- ZORO SELECT Grommet, SBR, 17/64 ID, 13/32 D, Pk100 (3MPP2)
- ZORO SELECT Grommet, Buna-N, AN 931 930-3, PK25 (3MRJ8)
- ZORO SELECT Grommet, Buna-N, MS 35489-106, PK25 (3MRN1)
- USA INDUSTRIALS Buna-N Grommet 5/8" Hole ID, 1/8" Edge 3/8" ID, PK 50 (BULK-GMT-H50-22)
- Zoro Select Rubber Grommets