Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-120, PK10
Mfr # 3MRN7
Zoro # G2957446
product price: $17.69
/pk 10, $1.77/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/4 in
- Outside Dia. (B) 2 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/16 in
Product Information
- Brand Zoro Select
- MFR # 3MRN7
- Zoro # G2957446
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/4 in |
Outside Dia. (B) | 2 in |
Panel Hole Dia. (E) | 1 5/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 120 |
AN 931 Number | 12-26 |
Max. Temp. (F) | 225 Degrees F |
Standards | ASTM D2000 2BG506 |
Application | Oil Resistant |
Rubber Grommet Color | Black |
Elongation | 300 % |
Min. Temp. (F) | -35 Degrees F |
Rubber Grommet Material | Buna-N |
Durometer | 50A |
Tensile Strength (PSI) | 870 psi |
Rubber Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/4 in, Outside Dia. (B) 2 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1 5/8 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 120, AN 931 Number 12-26, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 36inch 914 mm Track, BiFold Door Hardware Kit, White (14014WBC)
- COMPONENT HARDWARE Extruded Aluminum Sliding Door Track 144 (B57-0144)
- MSI Dimensions Glacier Sample Glazed Porcelain Floor And Wall Tile (ZOR-PT-0694-SAM)
- STOPPY Rubber Assorted Wedge Door Stop Mounts to floor (339)
- ZORO SELECT Grommet, Buna-N, AN 931 930-1, PK50 (3MRJ6)
- ZORO SELECT Grommet, Buna-N, MS 35489-13, PK50 (3MRK4)
- ZORO SELECT Grommet, SBR, 1, 1 ID, 1 3/8 Dia, PK25 (3MPT3)
- ZORO SELECT Grommet, SBR, 1, 27/64ID, 9/16 D, Pk100 (3MPR3)
- ZORO SELECT Grommet, Buna-N, MS 35489-63, PK25 (3MRG9)
- ZORO SELECT Grommet, Silicone, MS 35489-9X, PK10 (3MRR3)
- ZORO SELECT Grommet, SBR, 1, 1 1/4 ID, 1 1/2D, Pk25 (3MPT4)
- Zoro Select Rubber Grommets