Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-101, PK50
Mfr # 3MRK9
Zoro # G2870646
product price: $11.95
/pk 50, $0.24/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/2 in
- Outside Dia. (B) 1 1/16 in
- Overall Thickness (C) 1/2 in
- Panel Thickness (D) 1/4 in
Product Information
- Brand Zoro Select
- MFR # 3MRK9
- Zoro # G2870646
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/2 in |
Outside Dia. (B) | 1 1/16 in |
Panel Hole Dia. (E) | 13/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 1/2 in |
Panel Thickness (D) | 1/4 in |
Rubber Material | Buna-N |
MS 35489 Number | 101 |
AN 931 Number | C8-13 |
Max. Temp. (F) | 225 Degrees F |
Application | Oil Resistant |
Elongation | 300 % |
Durometer | 50A |
Rubber Grommet Material | Buna-N |
Standards | ASTM D2000 2BG506 |
Rubber Color | Black |
Rubber Grommet Color | Black |
Tensile Strength (PSI) | 870 psi |
Min. Temp. (F) | -35 Degrees F |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/2 in, Outside Dia. (B) 1 1/16 in, Overall Thickness (C) 1/2 in, Panel Thickness (D) 1/4 in, Panel Hole Dia. (E) 13/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 101, AN 931 Number C8-13, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: LMB-06 - Replacement Steel Rod Flush Bolt Guide - Square Hole (MJR-LMB-06)
- M D BUILDING PRODUCTS 212x4' BRN Cove Base (75614)
- ZORO SELECT Gasket, Full Face, 2 In, SBR, Red (7124FF-0150-125-0200)
- MONROE PMP 2 in W x 72 in H Mill Aluminum Continuous Hinge (CA25020072)
- ZORO SELECT Grommet, Buna-N, MS 35489-85, PK25 (3MPN5)
- ZORO SELECT Grommet, Buna-N, MS 35489-18, PK10 (3MRL7)
- ZORO SELECT Grommet, Buna-N, MS 35489-100, PK25 (3MPN2)
- ZORO SELECT Grommet, SBR, 3, 9/32 ID, 3/8 Dia, Pk40 (3MPU4)
- ZORO SELECT Grommet, SBR, 4, 3/8 ID, 11/16Dia, Pk20 (3MPU6)
- ZORO SELECT Grommet, Silicone, MS 35489-14X, PK5 (3MRT1)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK10 (NBRMS35489-35X)
- Zoro Select Rubber Grommets