Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 6# White, Pk500
Mfr # 51046
Zoro # G3988196
product price: $32.99
/pk 500, $0.07/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 6#
- Bag Handle None
- Bag Material Paper
- Width 6 in
- Depth 3 5/8 in
Product Information
- Brand Zoro Select
- MFR # 51046
- Zoro # G3988196
- UPC # 079594510264
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 6 in |
Depth | 3 5/8 in |
Length | 11 1/16 in |
Height | 11 1/8 in |
Details
Item | Grocery Bag |
Bag Item | Grocery Bag |
Bag Name | 6# |
Bag Handle | None |
Bag Material | Paper |
Color | White |
Recycled Content | No |
Recycled Paper | No |
Bag Gusset | 3 5/8 in |
Basis Weight | 35 lb |
Bottom | Flat |
Load Rating | 6 lb |
Handle | None |
Package Configuration | Bundle |
Bag Bottom Type | Flat |
Handle Type | None |
Material | Paper |
Bag Type | Grocery |
Weight Capacity | 6 lb |
Description
Grocery Bag Type, None Handle Type, White, Width 6 in, Depth 3 5/8 in, Height 11 1/8 in, 6#, Basis Weight 35 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 6 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Astronaut Role Play Set (8503)
- STOREX File Storage Box, Lid, Black/Silver, Plstic (61543U01C)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL1054)
- PACON Pad, Easel, Unruld, 27X34, 50Sh Pk (PAC3385)
- ZORO SELECT Grocery Bag Flat Bottom 12# White, Pk500 (51032)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (81068)
- ZORO SELECT Grocery Bag Flat Bottom 20# Shorty Brown, Pk500 (18421)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/7 BBL, Pk300 (88191)
- ZORO SELECT Super Royal Brown Shopping Bag Flat Bottom, Twist Handles, Pk200 (87145)
- ZORO SELECT Grocery Bag Flat Bottom 2# Brown, Pk500 (18402)
- GENERAL Paper Bags, 30 lbs Cap., #2, 4.31"w x 2.44"d x 7.88"h, White, PK500 (51002)
- Zoro Select Shipping & Packing Bags