Shop All Mounted Points
Zoro Select
Grinding Stone, 7/32 In., PK5
Mfr # CS-12V732
Zoro # G4049236
product price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 7/32 in
- Thickness 7/32 in
- Abrasive Material Aluminum Oxide
- Abrasive Shank Type 1/8"
- Abrasive Shank Size 1/8 in
Product Information
- Brand Zoro Select
- MFR # CS-12V732
- Zoro # G4049236
- UPC # 732393003039
- Country of Origin China
- Category Mounted Points
Dimensions
Diameter | 7/32 in |
Abrasive Shank Size | 1/8 in |
Spindle Dia. | 1/8 in |
Details
Item | Replacement Grinding Stone for 9M335 |
Thickness | 7/32 in |
Abrasive Material | Aluminum Oxide |
Abrasive Shank Type | 1/8" |
Max. RPM | 20,000 RPM |
Compatible Product Type | Die Grinder/Inline Grinder/Straight Grinder |
Material | Aluminum Oxide |
Compatible Manufacturer Number | 9M335 |
Description
Replacement Grinding Stone for 9M335, Compatible Product Type Die Grinder/Inline Grinder/Straight Grinder, Compatible Manufacturer Number 9M335, Diameter 7/32 in, Material Aluminum Oxide, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 79105 Encore Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 36 Grit, 10-Pack (79105)
- VSM Abrasive Roll, AO, 220 Grit, 1"x50 yd., Br (332651)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1, AO, 100/120, Brn (66253042317)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-FSx100)
- ZORO SELECT Mounted Point, 11/16" dia., A12 Shape (05539507099)
- ZORO SELECT Grinding Stone, 3/16 In., PK5 (CS-12V316)
- ZORO SELECT Grinding Stone, 5/32 In., PK5 (CS-12V532)
- ZORO SELECT Mounted Point, 1" dia., A3 Shape (05539507092)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A39 (69083149147)
- PFERD W174 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36135)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/8 In, Shape B122 (69083149050)
- Zoro Select Mounted Points