Shop All Mounted Points
Zoro Select
Grinding Stone, 5/32 In., PK5
Mfr # CS-12V532
Zoro # G3980986
original price:
$13.67
11% off
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/32 in
- Thickness 5/32 in
- Abrasive Material Aluminum Oxide
- Spindle Dia. 1/8 in
- Max. RPM 20,000 RPM
Product Information
- Brand Zoro Select
- MFR # CS-12V532
- Zoro # G3980986
- UPC # 732393003022
- Country of Origin China
- Category Mounted Points
Dimensions
Diameter | 5/32 in |
Spindle Dia. | 1/8 in |
Abrasive Shank Size | 1/8 in |
Details
Item | Replacement Grinding Stone for 9M335 |
Thickness | 5/32 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 20,000 RPM |
Abrasive Shank Type | 1/8" |
Compatible Product Type | Die Grinder/Inline Grinder/Straight Grinder |
Material | Aluminum Oxide |
Compatible Manufacturer Number | 9M335 |
Description
Replacement Grinding Stone for 9M335, Compatible Product Type Die Grinder/Inline Grinder/Straight Grinder, Compatible Manufacturer Number 9M335, Diameter 5/32 in, Material Aluminum Oxide, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3 in. L X 1-1/8 in. W 80 Grit Aluminum Oxide Detail Sanding Fingertips 15 pk (DCTTIPVGPH15G)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443065)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Med, AlO (62008)
- MERIT Unitized Wheel, 4" dia., 1/2" W (08834131564)
- ZORO SELECT Mounted Point, 11/16" dia., A12 Shape (05539507099)
- ZORO SELECT Grinding Stone, 3/16 In., PK5 (CS-12V316)
- ZORO SELECT Mounted Point, 1" dia., A3 Shape (05539507092)
- PFERD A3 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX (35104)
- CENTURY DRILL & TOOL Mounted Grinding Point, A39 (75207)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 3/4in, 60G (61463624412)
- CENTURY DRILL & TOOL Century Drill Grinding Point Wheel 1/8" Shank Size 25/32 " Dia. Silicone Carbide (78208)
- Zoro Select Mounted Points