Shop All Spray Booth Paper
Zoro Select
Green Masking Paper, W24, L625
Mfr # 36WE57
Zoro # G9795344
original price:
$33.15
6% off
new price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 24 in
- Nominal Length 625 ft
- Paper Weight 40 lb
Product Information
- Brand Zoro Select
- MFR # 36WE57
- Zoro # G9795344
- Country of Origin United States
- Category Spray Booth Paper
Dimensions
Nominal Width | 24 in |
Nominal Length | 625 ft |
Details
Item | Green Masking Paper |
Paper Weight | 40 lb |
Description
Green Masking Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON OUT 16 Oz. All-Purpose Rust and Stain Remover (LIO616PN)
- LINZER No. 000/00/0 Assorted Artist Paint Brush Set (A363)
- CABOT Stain, Cordovan Brown, SemiSolid Flat, 1gal (140.0017437.007)
- ZINSSER & GAL F And P Cedar WD Finish (1441-6)
- ZORO SELECT Masking Paper, 17-1/4 In, Blue (6TWP8)
- ZORO SELECT Green Masking Paper, W16, L625 (36WE55)
- ZORO SELECT Green Masking Paper, W30, L625 (36WE58)
- ZORO SELECT Green Masking Paper, W48, L625 (36WE60)
- ZORO SELECT Green Masking Paper, W18, L625 (36WE56)
- ZORO SELECT Green Masking Paper, W54, L625 (36WE61)
- EASY MASK Brown Masking Paper, 9"X180 ft. (12909)
- Zoro Select Spray Booth Paper