Shop All Grease Gun Accessories
Zoro Select
Grease Fitting Washer, 1/8 In., Blue, PK25
Mfr # 44C512
Zoro # G5059406
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Washers
- Size 1/8 in NPT
- For Use With 1/8 in NPT Grease Fittings
- Features Anodized Washer
- Accessory Type Blue Grease Fitting Washer
Product Information
- Brand Zoro Select
- MFR # 44C512
- Zoro # G5059406
- UPC # 190735832042
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Size | 1/8 in NPT |
Details
Sub-Category | Washers |
Item | Blue Grease Fitting Washer |
For Use With | 1/8 in NPT Grease Fittings |
Features | Anodized Washer |
Accessory Type | Blue Grease Fitting Washer |
Description
Blue Grease Fitting Washer, For Use With 1/8 in NPT Grease Fittings, Size 1/8 in NPT, Features Anodized Washer, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6203-RSH, Single Row Ball Brgs, 6203RSH (6203-RSH)
- WD-40 Lubricant, 10 Oz., Aerosol Spray (300103)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566671, Pressure Line, 5 micron, Outside-In (MF0060200)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34D15648)
- ZORO SELECT Grease Fitting Washer, 1/4 In., Red, PK25 (44C509)
- ZORO SELECT Grease Fitting Thread Tester, Type Gage (GFTI)
- ZORO SELECT Grease Fitting Washer, 1/4 In., Blue, PK25 (44C505)
- ZORO SELECT Clear Tube Grease Gun Barrel, Blue Ends (44C482)
- PROLUBE Flexible Grease Hose, 12", 5800 psi, Guard (43780)
- ZEELINE Needle Grease Adaptor, Sealed Bearing Packer, 6Pack (ZE65)
- LINCOLN Oil Pump, 25 to 50 lb. Buckets (G400)
- Zoro Select Grease Gun Accessories