Shop All Grease Gun Accessories
Zoro Select
Grease Fitting Washer, 1/4 In., Blue, PK25
Mfr # 44C505
Zoro # G5079557
original price:
$22.63
9% off
new price: $20.39
/pk 25, $0.82/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Washers
- Size 1/4"-28
- For Use With 1/4-28 Grease Fittings
- Features Anodized Washer
- Accessory Type Blue Grease Fitting Washer
Product Information
- Brand Zoro Select
- MFR # 44C505
- Zoro # G5079557
- UPC # 190735831977
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Size | 1/4"-28 |
Details
Sub-Category | Washers |
Item | Blue Grease Fitting Washer |
For Use With | 1/4-28 Grease Fittings |
Features | Anodized Washer |
Accessory Type | Blue Grease Fitting Washer |
Description
Blue Grease Fitting Washer, For Use With 1/4-28 Grease Fittings, Size 1/4 In.-28, Features Anodized Washer, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 585mm PL, T117 (585-5M-09)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1770 Nameplate RPM (CEM3313T)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 11mm (FCR24-5/8"-11MM-A)
- LENOX Fluid Band-Ade, 5 gal, Pail, Amber (LXBSBA5GAL)
- ZORO SELECT Grease Fitting Thread Tester, Type Gage (GFTI)
- ZORO SELECT Clear Tube Grease Gun Barrel, Blue Ends (44C482)
- ZORO SELECT Grease Fitting Washer, 1/4 In., Red, PK25 (44C509)
- MILTON Replacement Hose Assembly, 10 ft. (C1006)
- LINCOLN Rigid Extension, 6" L (5884)
- PROLUBE Handy Bearing Packer (BEP/10)
- ZEELINE Grease FittingsAssorted, 80Pack (ZE66)
- Zoro Select Grease Gun Accessories