Shop All Grease Fittings
Zoro Select
Grease Fitting, Str, M6-1, PK10
Mfr # GFD2106
Zoro # G8605394
product price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 17 for $54.23
$54.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type Metric
- Fitting Thread Size M6-1.00mm
- Fitting Material Steel
Product Information
- Brand Zoro Select
- MFR # GFD2106
- Zoro # G8605394
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | M6-1.00mm |
Overall Length | 15.6mm |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | Metric |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size M6-1.00mm, Fitting Thread Type Metric, Overall Length 15.6mm, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUCCHI Stucchi Vu Series Check Valves: 18 Gpm, Sae #8 Port Size, 5 Lbs (452206)
- THOMSON Pillow Block, 25 mm Bore, 67 mm L (SSEPBM25DD)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 1/2" (3J12)
- PIX V-Belt, 5/8 X 85 (5V850)
- ZORO SELECT Fitting Adapter, 45 Degree, PK5 (GFD310912)
- ZORO SELECT Grease Fitting, 90deg, M8-1, PK10 (GFD2105)
- ZORO SELECT Grease Fitting, 134 PC (5PU36)
- ZORO SELECT 1/8-27X.750 7/16 HEX GREASE FIT SPL ZINC ROHS (43FG90-SPL)
- ZORO SELECT Grease Fitting Caps, Yellow, Long PK10 (GC-18-YELLOW)
- ZORO SELECT Grease Fitting, 65deg, 3/16 Drive, PK10 (GFD1646)
- LEGACY GREASE FITTING ASSORTMENT METRIC 96 PC (LML5990)
- Zoro Select Grease Fittings