Shop All Grease Fittings
Zoro Select
Grease Fitting, Str, 1/8-27 .66 OA, PK10
Mfr # GFD1610
Zoro # G8605850
product price: $5.15
/pk 10, $0.52/ea
Sold in multiples of 13 for $66.95
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type PTF
- Fitting Thread Size 1/8"-27
- Fitting Material Steel
Product Information
- Brand Zoro Select
- MFR # GFD1610
- Zoro # G8605850
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Overall Length | 5/8 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | PTF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8,000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 5/8 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" ID x 50 ft Rubber Steam Hose RD (20344150)
- MARATHON MOTORS Marathon Motors Unit Heater Motor, X302, 048A11T199, 1/6 HP, 1075 RPM, 115 V, 1 PH, 48Y, TEAO (X302)
- NTN NTN 62/22, RadialDeep Groove Ball Bearing 22 Mm Id X 50 Mm Od X 14 Mm W Open (62/22)
- REELCRAFT Drive Spring (S260053)
- ZORO SELECT Grease Fitting, 45deg, 1/4-28, PK10 (GFD3053)
- ZORO SELECT Grease Fitting, 45deg, M10-1.0, PK10 (GFD2110S)
- ZORO SELECT Grease Fitting, 65deg, 3/16 Drive, PK10 (GFD1646)
- ZORO SELECT Grease Fitting, 8 pcs. (5PU16)
- ZORO SELECT Grease Fitting, Str, M8-1.25, PK10 (GFD2114)
- ZORO SELECT Grease Fitting, Str, 1/4-28 SAE 54 OA, PK10 (GFD1641)
- LINCOLN Grease Ftting Zerk, 45 Deg, 1/4"-28 SAE-LT (L1637)
- Zoro Select Grease Fittings