Shop All Grease Fittings
Zoro Select
Grease Fitting, 90deg, M6-1, PK10
Mfr # GFD2108
Zoro # G8605543
product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 7 for $55.93
$55.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90.0 Degrees
- Fitting Thread Type Metric
- Fitting Thread Size M6-1.00mm
- Fitting Material Steel
Product Information
- Brand Zoro Select
- MFR # GFD2108
- Zoro # G8605543
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | M6-1.00mm |
Overall Length | 18.6mm |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 90.0 Degrees |
Fitting Thread Type | Metric |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90.0 Degrees , Fitting Thread Size M6-1.00mm, Fitting Thread Type Metric, Overall Length 18.6mm, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-75-13)
- DYNABRADE Flat Spring (11539)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FCN4)
- PIX Belt, BX Cogged, 21/32 x 69 in. OC (BX66)
- ZORO SELECT Grease Fitting (D119)
- ZORO SELECT Fitting Kit, Grease, 100 pcs. (5JJ02)
- ZORO SELECT Grease Fitting, 45deg, 1/4-28, PK10 (GFD3053)
- ZORO SELECT Grease Fitting, 48 pcs. (5PU37)
- ZORO SELECT Grease Fitting, 90deg, M6x1mm, PK10 (GFD2108S)
- ZORO SELECT Fitting Adapter, 45 Degree, PK5 (GFD310912)
- WESTWARD Fitting, Stl, M10x1mm Thread Size, PK10 (52NZ38)
- Zoro Select Grease Fittings