Shop All Grease Fittings
Zoro Select
Grease Fitting, 65deg 1/4 Drive, PK10
Mfr # GFD1744
Zoro # G8605449
product price: $8.55
/pk 10, $0.86/ea
Sold in multiples of 7 for $59.85
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Drive (Push-In)
- Fitting Head Angle 65.0 Degrees
- Fitting Thread Type PTF
- Fitting Thread Size 1/4 in
- Fitting Material Steel
Product Information
- Brand Zoro Select
- MFR # GFD1744
- Zoro # G8605449
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4 in |
Overall Length | 3/4 in |
Details
Grease Fitting Style | Drive (Push-In) |
Item | Grease Fitting |
Fitting Head Angle | 65.0 Degrees |
Fitting Thread Type | PTF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8000 psi |
Features | w/Ball |
Meets/Exceeds | SAE J-534-C and DIN 71432 |
Description
Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 65.0 Degrees , Fitting Thread Size 1/4 in, Fitting Thread Type PTF, Overall Length 3/4 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71432, w/Ball, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, 3/4-16, El (2061-10-8S)
- WEG WEG - 00118ET3E143T-S, 1 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00118ET3E143T-S)
- SMITH BEARING Track Roller, Stud, Roller Dia. 2-1/2 In. (PCR-2-1/2)
- DAYTON Run Capacitor, 35 MFD, 440V, Oval (2MDZ5)
- ZORO SELECT Grease Fitting, 90deg, 1/8-27 .84 OA, PK10 (GFD1613S)
- ZORO SELECT Fitting Adapter, 45 Degree, PK5 (GFD310912)
- ZORO SELECT Grease Fitting Cap, Black, PK10 (GFCBLACK)
- ZORO SELECT Grease Fitting, Str, 1/8-27 1.76OA, PK10 (GFD1669)
- ZORO SELECT Grease Fitting Caps, Yellow, Long PK10 (GC-18-YELLOW)
- ZORO SELECT Grease Fitting Assortment, 241 pcs. (JBDL20GF-PRO)
- WESTWARD Grease Fitting, 65 Deg., SS, 55/64" L, PK10 (52PA21)
- Zoro Select Grease Fittings