Shop All Grease Fittings
Zoro Select
Grease Fitting, 1/8-27 Str, Thrd Form, PK10
Mfr # GFD1720
Zoro # G8605464
product price: $5.29
/pk 10, $0.53/ea
Sold in multiples of 12 for $63.48
$63.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Thread Forming
- Fitting Head Angle Straight
- Fitting Thread Type Taper
- Fitting Thread Size 1/8"-27
- Fitting Material Steel
Product Information
- Brand Zoro Select
- MFR # GFD1720
- Zoro # G8605464
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Overall Length | 5/8 in |
Details
Grease Fitting Style | Thread Forming |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | Taper |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8,000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Thread Forming, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type Taper, Overall Length 5/8 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- SKF SKF-61902-2RS1, Thin Section Ball Brgs, 619022RS1 (61902-2RS1)
- AIRSEPT Filter Screen, 0.463" (11.76 mm), 5 pcs. (67524)
- DEUBLIN Union 5/8-18 Unf LH .655 Plt (1114-010-165)
- ZORO SELECT Grease Fitting, Str, 3/16 Drive, PK10 (GFD1728)
- ZORO SELECT Grease Fitting, 45deg, M10-1.0, PK10 (GFD2110S)
- ZORO SELECT Grease Fitting, Str, M8 x 1, PK10 (GFD2103)
- ZORO SELECT Grease Fitting, 8 pcs. (5PU16)
- ZORO SELECT Fitting Kit, Grease, 100 pcs. (5JJ02)
- ZORO SELECT Grease Fitting, Str, M8-1.25, PK10 (GFD2114)
- KINGFISHER Grease Fitting, 45 Degree, PK5 (3ANY9)
- Zoro Select Grease Fittings