Shop All Plastic Rods
Zoro Select
Gray PVC Type 2 Plastic Rod 3 ft L, 1/4 in Dia.
Mfr # BULK-PR-PVC-149
Zoro # G400389191
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Type 2
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,250 psi
- Max. Temp. (F) 140 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PVC-149
- Zoro # G400389191
- UPC # 193005101879
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1/4 in |
Length | 3 ft |
Nominal Size | 1/4 in dia x 3 ft L |
Plastic Diameter Tolerance | +0.004/-0.008 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter | 1/4 in |
Plastic Length | 3 ft |
Description
Plastic Rod, PVC Type 2, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU7)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 10 ft., 30A (BULK-RS-S30-72)
- ZORO SELECT White Compressible ePTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-EPTFE-1)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 1/0, 0.009In (21009)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1 1/4 in Dia. (BULK-PR-PVC-173)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-181)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PVC-166)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/2" Dia. (BULK-PR-AC-69)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1-3/4" Dia. (BULK-PT-PC-33)
- ZORO SELECT White Acetal Copolymer Rod Stock 8 ft. L, 1" Dia. (65225104)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/4" Dia. (G15-TRFE-.25-3)
- Zoro Select Plastic Rods