Shop All Plastic Rods
Zoro Select
Gray PVC Type 2 Plastic Rod 1 ft L, 3/4 in Dia.
Mfr # BULK-PR-PVC-166
Zoro # G000389157
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Type 2
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,250 psi
- Max. Temp. (F) 140 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PVC-166
- Zoro # G000389157
- UPC # 193005102005
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/4 in |
Length | 1 ft |
Plastic Diameter Tolerance | +0.097/-0.057 in |
Nominal Size | 3/4 in dia x 1 ft L |
Plastic Diameter | 3/4 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Length | 1 ft |
Description
Plastic Rod, PVC Type 2, Grade Standard, Plastic Length 1 ft, Plastic Diameter 3/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" x 1.25" x 0.25" Stainless Angle 304/304L (7)
- E. JAMES Rubber Cord, Buna, 3/4 In, 50 Ft. (SCSBUNA-3/4-50)
- USA INDUSTRIALS Neoprene Rubber Strip-40A-3/8"T x 2 (BULK-RS-N40-250)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1101_6_0)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3/4 in Dia. (BULK-PR-PVC-165)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3 in Dia. (BULK-PR-PVC-189)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-181)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (2XNN4)
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 1/4" Dia. (2XPV5)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/4" Dia. (G15-TRCE-.25-3)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 12" L, 1-1/2" W (BULK-PS-UHMWB-457)
- Zoro Select Plastic Rods