Shop All Plastic Sheets
Zoro Select
Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.500" Thick
Mfr # 1YYR8
Zoro # G2241255
product price: $335.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PVC Type 1
- Plastic Thickness 0.500"
- Plastic Width 48"
- Plastic Length 96"
Product Information
- Brand Zoro Select
- MFR # 1YYR8
- Zoro # G2241255
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 48" |
Length | 96" |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 48 in W x 96 in L |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 8,350 psi, Impact Strength 0.8 ft-lb/in, Water Absorption 0.02 Percent, Temperature Range 32 Degrees to 140 Degrees F, Plastic Hardness 84D
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA 6MIL 20 X 100FT. CLEAR POLY SHEETING (42014)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 24 in (22563_24_24)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.015", Pk20 (MSA015-20)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.125" Thick (1YYR4)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.250" Thick (1YYR6)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.250" Thick (1UTR5)
- ZORO SELECT Polycarbonate Plastic Sheet 6" L x 6" W x 1/16" Thick (BULK-PS-PC-133)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-PC-SR-30)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.250" Thick (1ZAU8)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 16" W x 1" Thick (BULK-PS-CAC-416)
- Zoro Select Plastic Sheets