Shop All Plastic Sheets
Zoro Select
Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.125" Thick
Mfr # 1YYR4
Zoro # G1968683
product price: $99.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$99.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PVC Type 1
- Plastic Thickness 0.125"
- Plastic Width 48"
- Plastic Length 96"
Product Information
- Brand Zoro Select
- MFR # 1YYR4
- Zoro # G1968683
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 48" |
Length | 96" |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-0.250 in |
Details
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 8,350 psi, Impact Strength 0.8 ft-lb/in, Water Absorption 0.02 Percent, Temperature Range 32 Degrees to 140 Degrees F, Plastic Hardness 84D
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx24 Wx48 In L (61P.125X24-48)
- ZORO SELECT White Polystyrene Plastic Sheet 24" L x 12" W x 1/4" Thick (BULK-PS-PLY-63)
- PRECISION BRAND Arbor Shim, 0.0200x5/8 ID, Pk10 (25153)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/2 in, 2 ft L. (7060_24_0)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.250" Thick (1YYR6)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.500" Thick (1YYR8)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 0.250" Thick (PS-UHMW-ESD-22)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.375" Thick (PS-PC-SR-196)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-PC-625)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 1.500" Thick (BULK-PS-UHMW-59)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.125" Thick (BULK-PS-PP-21)
- Zoro Select Plastic Sheets