Shop All Plastic Sheets
Zoro Select
Gray PVC Type 1 Sheet Stock 36" L x 24" W x 1/4" Thick
Mfr # BULK-PS-PVC-49
Zoro # G7850033
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/4"
- Plastic Width 24"
- Plastic Length 36"
- Plastic Color Gray
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PVC-49
- Zoro # G7850033
- UPC # 193005887025
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 36" |
Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Width | 24" |
Length Tolerance | (-1" - +1") |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 24 in W x 36 in L |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 36 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 50A (BULK-RS-H50-1021)
- EBERHARD MANUFACTURING CO Rod Dia 3/8 X 36" (EMC 1-6902-9 ZN)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx1 Ft L (6SH16X12-12)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Blue (1001320BLU)
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/4" Thick (BULK-PS-PVC-404)
- ZORO SELECT PVC Type 1 Plastic Sheet 72" L x 48" W x 1/4" Thick (BULK-PS-PVC-415)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PVC-393)
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 12" L x 1" W x 3/4" Thick (BULK-PS-ACB-1905)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-PE-176)
- ZORO SELECT Black HDPE Plastic Sheet Stock 6" L x 6" W x 3/4" Thick (BULK-PS-PE-924)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM78)
- Zoro Select Plastic Sheets