Shop All Plastic Sheets
Zoro Select
Gray PVC Type 1 Sheet Stock 24" L x 12" W x 1.000" Thick
Mfr # 1YYH9
Zoro # G3491844
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PVC Type 1
- Plastic Thickness 1.000"
- Plastic Width 12"
- Plastic Length 24"
Product Information
- Brand Zoro Select
- MFR # 1YYH9
- Zoro # G3491844
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 24" |
Width | 12" |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 12 in W x 24 in L |
Plastic Length Tolerance | +/-0.250 in |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 8,350 psi, Impact Strength 0.8 ft-lb/in, Water Absorption 0.02 Percent, Temperature Range 32 Degrees to 140 Degrees F, Plastic Hardness 84D
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT US Neoprene Rubber Sheet No Adhesive, 60A, 1/4"T x 36"W x 36"L (BULK-RS-NUS60-19)
- ONLINEMETALS 0.375" Stainless Round Bar 304/304L-Annealed Cold Finish (76)
- ZORO SELECT HDPE Plastic Sheet 16" L x 16" W x 1/2" Thick (BULK-PS-PE-407)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/8" T x 4" W x 10ft. L (BULK-RS-BHS70-428)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.188" Thick (1YYH4)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.063" Thick (1YYK6)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.500" Thick (1YYH7)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.250" Thick (1YYG3)
- ZORO SELECT Cast Acrylic Plastic Sheet 16" L x 16" W x 1/16" Thick (BULK-PS-CAC-383)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-PC-603)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.094" Thick (BULK-PS-PP-565)
- Zoro Select Plastic Sheets