Shop All Plastic Sheets
Zoro Select
Gray PVC Type 1 Rectangle Stock 24" L x 4" W x 1/2" Thick
Mfr # BULK-PS-PVC-195
Zoro # G7281804
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/2"
- Plastic Width 4"
- Plastic Length 24"
- Plastic Color Gray
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PVC-195
- Zoro # G7281804
- UPC # 193005327156
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4" |
Plastic Length | 24" |
Length | 2 ft |
Width | 4 in |
Nominal Size | 4 in W x 24 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, PVC Type 1, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003382)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Black (ZUSANSR-338)
- ZORO SELECT Precision Ball, 302SS, 3/16 In, Pk100 (4RJK6)
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 2 in Inside Dia, 2 1/2 in Outside Dia (1UWK4)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.003" Thick (G15-3F-24X25)
- ZORO SELECT Black Acetal (Delrin®) Acetal Plastic 24" L x 12" W x 1/4" Thick (BULK-PS-ACB-1750)
- ZORO SELECT White PTFE Film Stock 60" L x 12" W x 0.010" Thick (G15-10F-12X5)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick (1NLP5)
- ZORO SELECT Clear LDPE Plastic Film Stock 100 ft. L x 3 ft. W x 0.004" Thick (BULK-PF-LDPE-18)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.125" Thick (1ZAL6)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 24" W x 1/8" Thick (PS-PC-SR-21)
- Zoro Select Plastic Sheets