Shop All Plastic Rods
Zoro Select
Gray PVC Rod Stock 4 ft. L, 3/4" Dia.
Mfr # 22JM53
Zoro # G2983751
original price:
$12.87
11% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Thermoplastic
- Color Gray
- Tensile Strength (PSI) 9000
- Diameter Tolerance -0/+.125
Product Information
- Brand Zoro Select
- MFR # 22JM53
- Zoro # G2983751
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3/4" |
Length | 4 ft. |
Diameter Tolerance | -0/+.125 |
Length Tolerance | +/-0.250 in |
Plastic Length | 4 ft |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 3/4 in |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Nominal Size | 3/4 in dia x 4 ft L |
Description
Rod Stock, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Plastic Hardness 74D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 25 Ft. (ZUSA-RC-1794)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 50A (BULK-RS-H50-1021)
- ZORO SELECT Neoprene Roll, 50A, 20'x36"x0.125", Black (BULK-RS-N50ESD-47)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-76)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1-1/4" Dia. (22JM41)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 2" Dia. (22JM51)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/2" Dia. (69656127)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 2" Dia. (1YVG1)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1" Dia. (69654127)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 2" Dia. (BULK-PR-ACB-16)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/2" Dia. (69647104)
- Zoro Select Plastic Rods