Shop All Plastic Rods
Zoro Select
Gray PVC Rod Stock 4 ft. L, 2" Dia.
Mfr # 22JM51
Zoro # G6788293
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Thermoplastic
- Color Gray
- Tensile Strength (PSI) 9000
- Impact Strength (Lbs.) 0.8
Product Information
- Brand Zoro Select
- MFR # 22JM51
- Zoro # G6788293
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | -0/+.125 |
Nominal Size | 2 in dia x 4 ft L |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Plastic Diameter | 2 in |
Plastic Length | 4 ft |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Diameter 2 in, Gray, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Plastic Hardness 74D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStock, Cold Low Stl, 0.0120 In, PK2 (16475)
- MIDWEST FASTENER 1/2" x 2" x 1/16" Neoprene Rubber Washers 7PK (64343)
- ZORO SELECT PU Rubber Rod, 3/8 in x 6 in, 95A, Amber (BULK-RR-P95-146)
- E. JAMES Sheet Rubber, 1/8, 2" X 24" Neo Economy 60 (50060-1/8Q)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1" Dia. (69654127)
- ZORO SELECT Gray PVC Rod Stock 10 ft. L, 1/2" Dia. (68985127)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3" Dia. (2XPV2)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 2" Dia. (61458104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/8" Dia. (2XMH4)
- PROFESSIONAL PLASTICS Torlon 12 L, 0.25 W (RTOR4301.250)
- Zoro Select Plastic Rods