Shop All Plastic Rods
Zoro Select
Gray PVC Rod Stock 4 ft. L, 1" Dia.
Mfr # 22JM45
Zoro # G9716305
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Thermoplastic
- Color Gray
- Tensile Strength (PSI) 9000
- Length Tolerance +/-0.250 in
Product Information
- Brand Zoro Select
- MFR # 22JM45
- Zoro # G9716305
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | -0/+.125 |
Plastic Length | 4 ft |
Nominal Size | 1 in dia x 4 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 1 in |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Description
Rod Stock, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 in, Gray, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Plastic Hardness 74D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-CAC-451)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B4)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.188x1-72)
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 24 L. (15490)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1" Dia. (69654127)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1-1/2" Dia. (22JM39)
- ZORO SELECT Amber PEI Rod Stock 1 ft. L, 5/8" Dia. (1NRN3)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1/2" Dia. (61462104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 5/8" Dia. (2XPE6)
- USA INDUSTRIALS White HDPE Plastic Bar 48" L, 3/4" W (BULK-PS-PE-634)
- Zoro Select Plastic Rods