Shop All Plastic Sheets
Zoro Select
Gray Polycarbonate Plastic Sheet 96" L x 48" W x 3/16" Thick
Mfr # BULK-PS-PCT-8
Zoro # G400399312
product price: $317.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Plastic Material Polycarbonate
- Plastic Thickness 3/16"
- Plastic Width 48"
- Plastic Length 96"
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCT-8
- Zoro # G400399312
- UPC # 193005067281
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Nominal Size | 48 in W x 96 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/8 in Thick, Black (CNES591/81/450T)
- E. JAMES Sheet Rubber, 3/8, 6" X 5ft Natural Gum (387-3/8X6X5)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.125" Thick (1UTV8)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4362_72_0)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (PS-PC-SR-22)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.220" Thick (BULK-PS-ACR-23)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 12" W x 1/8" Thick (BULK-PS-PC-87)
- ZORO SELECT White Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/2" Thick (BULK-PS-AC-373)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.250" Thick (1YYK9)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCT-36)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 1.000 Thick, 48 X 96 (SHDPENA1.000-48X96)
- Zoro Select Plastic Sheets