Shop All Plastic Rods
Zoro Select
Gray CPVC Plastic Rod 3 ft L, 5/8 in Dia.
Mfr # BULK-PR-CPVC-13
Zoro # G300389024
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CPVC
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,500 psi
- Impact Strength (Lbs.) 1.2 ft-lb/sq in
Product Information
- Brand Zoro Select
- MFR # BULK-PR-CPVC-13
- Zoro # G300389024
- UPC # 193005102357
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 5/8 in |
Length | 3 ft |
Nominal Size | 5/8 in dia x 3 ft L |
Plastic Diameter Tolerance | +0.001/-0.02 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Length | 3 ft |
Plastic Diameter | 5/8 in |
Description
Plastic Rod, CPVC, Grade Standard, Plastic Length 3 ft, Plastic Diameter 5/8 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61S.5-12)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.375" x 8" Disc (22-01-375)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.66 in Overall Width (1610SB3-343-100)
- PHIFER Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007624)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-CPVC-21)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 1/4 in Dia. (BULK-PR-CPVC-25)
- ZORO SELECT Gray CPVC Plastic Rod 2 ft L, 4 in Dia. (BULK-PR-CPVC-55)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 3/8" Dia. (1UPA8)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 4" Dia. (2XMN7)
- ZORO SELECT Blue Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (1URA9)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 2 W (18099)
- Zoro Select Plastic Rods