Shop All Plastic Rods
Zoro Select
Gray CPVC Plastic Rod 3 ft L, 1/2 in Dia.
Mfr # BULK-PR-CPVC-9
Zoro # G800389029
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CPVC
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,500 psi
- Max. Temp. (F) 200 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-PR-CPVC-9
- Zoro # G800389029
- UPC # 193005102326
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1/2 in |
Length | 3 ft |
Plastic Length | 3 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter Tolerance | +0.004/-0.016 in |
Plastic Diameter | 1/2 in |
Nominal Size | 1/2 in dia x 3 ft L |
Description
Plastic Rod, CPVC, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Streamline Aluminum Tube 1/2 X 35", PK4 (1103)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 3 Ft (61F.75X1.25-36)
- ZORO SELECT Black Acetal Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-ACB-185)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-N30-108)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-CPVC-1)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 1/4 in Dia. (BULK-PR-CPVC-25)
- ZORO SELECT Gray CPVC Plastic Rod 2 ft L, 4 in Dia. (BULK-PR-CPVC-55)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2-1/4" Dia. (69622104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1/2" Dia. (2XMG5)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 1/4" Dia. (22JM31)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/16 in Dia. (BULK-PR-PTFE-60)
- Zoro Select Plastic Rods