Shop All Plastic Rods
Zoro Select
Gray CPVC Plastic Rod 1 ft L, 3/4 in Dia.
Mfr # BULK-PR-CPVC-18
Zoro # G800388978
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CPVC
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,500 psi
- Max. Temp. (F) 200 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-PR-CPVC-18
- Zoro # G800388978
- UPC # 193005102395
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/4 in |
Length | 1 ft |
Plastic Diameter Tolerance | +0.097/-0.057 in |
Nominal Size | 3/4 in dia x 1 ft L |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Length | 1 ft |
Plastic Diameter | 3/4 in |
Description
Plastic Rod, CPVC, Grade Standard, Plastic Length 1 ft, Plastic Diameter 3/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVF6)
- ZORO SELECT Music Wire, Steel Alloy, 24, 0.055 In (21055)
- E. JAMES Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width (1507-1/16H)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/8" Thick (BULK-PS-PC-384)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 2" Dia. (2XMT2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 5/8" Dia. (2XMP9)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1/2" Dia. (1YVF2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/16" Dia. (2XMK3)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/8" Dia. (68978104)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-CPVC-21)
- ZORO SELECT Dark Brown Acetal Homopolymer Rod Stock 6 ft. L, 2" Dia. (2XNA9)
- Zoro Select Plastic Rods