Shop All Plastic Sheets
Zoro Select
Gray Cast Acrylic Sheet Stock 24" L x 12" W x 1/4" Thick
Mfr # PS-CACT-33
Zoro # G8080792
original price:
$25.00
5% off
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 0.25 in
- Plastic Width 12 in
- Plastic Length 24 in
- Plastic Color Gray
Product Information
- Brand Zoro Select
- MFR # PS-CACT-33
- Zoro # G8080792
- UPC # 193005443382
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12 in |
Plastic Length | 24 in |
Nominal Size | 12 in W x 24 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 0.25" x 0.125" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23686)
- ONLINEMETALS 0.5" Brass Round Bar 385-M30 Extruded (9608)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872430)
- GLAZELOCK 1/8", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Red 100pc/bag (Econo05)
- ZORO SELECT Off-White HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM75)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.500" Thick (BULK-PS-PC-624)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 24" L x 24" W x 1/8" Thick (PS-UHMW-ESD-10)
- ZORO SELECT Polycarbonate Plastic Sheet 32" L x 16" W x 3/16" Thick (BULK-PS-PC-334)
- ZORO SELECT Beige HDPE Cutting Board 48" L x 48" W x 0.500" Thick (22JM79)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 3/16" Thick (PS-UHMW-ESD-14)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 3/4" Thick (BULK-PS-UHMW-397)
- Zoro Select Plastic Sheets