Shop All Grating Clips
Zoro Select
Grating Clip, G-Clip, 2 Bar H, PK50
Mfr # WSSGG1E
Zoro # G2697676
original price:
$604.57
14% off
new price: $517.99
/pk 50, $10.36/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type G-Clip
- Includes 1/4"-20 Hex Head Cap Screw
- Fits Support Thickness 1/4 to 3/4 in
- Meets/Exceeds ASTM A-240
- Fits Grating Opening Size 1 in
Product Information
- Brand Zoro Select
- MFR # WSSGG1E
- Zoro # G2697676
- Country of Origin United States
- Category Grating Clips
Dimensions
Fits Grating Opening Size | 1 in |
Fits Bearing Bar Height | 2 in |
For Screw Size | 1/4 in |
Details
Item | Grating Clip |
Type | G-Clip |
Includes | 1/4"-20 Hex Head Cap Screw |
Fits Support Thickness | 1/4 to 3/4 in |
Meets/Exceeds | ASTM A-240 |
Material | 316 stainless steel |
Application | Fastens Grating To A Horizontal-Facing Steel Structural Member Edge |
Fits Bearing Bar Spacing | 3/4 to 1 in |
Description
Grating Clip, G-Clip, 316 Stainless Steel, Finish -, Fits Bearing Bar Height 2 in, Fits Bearing Bar Spacing 3/4 to 1 in, Fits Support Thickness 1/4 to 3/4 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM A-240, Includes 1/4 In.-20 Hex Head Cap Screw, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0015 In (22126)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-5/8" Dia. (2XMH6)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (4795_12_0)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 12 In (2HVD9)
- ZORO SELECT Grating Clip, G-Clip, 2 Bar H, PK25 (FSSGG-1E)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50, Package Quantity: 50 (XSSGG1A)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1A)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50 (WSSGG1A)
- ZORO SELECT Grating Clip, Top, 1-2 Bar H, PK100, Fits Bearing Bar Spacing: 1 1/2 x 1 1/2 in (SSGTY)
- ZORO SELECT Fastener, Beam Flange, 1/8 to 1/4 In, PK25 (5RMD2)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876030)
- Zoro Select