Shop All Grating Clips
Zoro Select
Grating Clip, G-Clip, 2 Bar H, PK25
Mfr # FSSGG-1E
Zoro # G1441937
product price: $157.99
/pk 25, $6.32/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type G-Clip
- Includes 1/4"-20 Hex Head Cap Screw
- Application Fastens Grating To A Horizontal-Facing Steel Structural Member Edge
- For Screw Size 1/4 in
- Fits Grating Opening Size 1 in
Product Information
- Brand Zoro Select
- MFR # FSSGG-1E
- Zoro # G1441937
- Country of Origin United States
- Category Grating Clips
Dimensions
For Screw Size | 1/4 in |
Fits Grating Opening Size | 1 in |
Fits Bearing Bar Height | 2 in |
Details
Item | Grating Clip |
Type | G-Clip |
Includes | 1/4"-20 Hex Head Cap Screw |
Application | Fastens Grating To A Horizontal-Facing Steel Structural Member Edge |
Fits Support Thickness | 1/4 to 3/4 in |
Fits Bearing Bar Spacing | 3/4 to 1 in |
Meets/Exceeds | ASTM A-240 |
Material | 316 stainless steel |
Description
Grating Clip, G-Clip, 316 Stainless Steel, Finish -, Fits Bearing Bar Height 2 in, Fits Bearing Bar Spacing 3/4 to 1 in, Fits Support Thickness 1/4 to 3/4 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM A-240, Includes 1/4 In.-20 Hex Head Cap Screw, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS Alloy Bar/Rod, 9310, 2.000 Dia, 2 ft. (07709-2)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8In Wx18In L (O138388)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1-1/4 in Dia. (BULK-PR-PTFE-46)
- RUBBER-CAL EPDM, 0.187" X 2" X 36" 60A, ASTM D2000 BA (31-016-187)
- ZORO SELECT Grating Clip, G-Clip, 2 Bar H, PK50 (WSSGG1E)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSF10)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (RSSGC-1C)
- ZORO SELECT Grating Clip, For Screw Size 1/2 in, Carbon Steel, Galvanized, 20 PK (GM-1/2 X 3)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50 (WGG-2A)
- ZORO SELECT Grating Clip, For Screw Size 1/2 in, Carbon Steel, Galvanized, 20 PK (GM 1/2 X 5)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (XSSGG1B)
- Zoro Select