Shop All Grating Clips
Zoro Select
Grating Clip, G-Clip, 1 Bar H, PK50
Mfr # WGG-2A
Zoro # G2422472
product price: $240.99
/pk 50, $4.82/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type G-Clip
- Application Fastens Grating To A Horizontal-Facing Steel Structural Member Edge
- Finish Galvanized
- For Screw Size 1/4 in
- Material Carbon Steel
Product Information
- Brand Zoro Select
- MFR # WGG-2A
- Zoro # G2422472
- Country of Origin United States
- Category Grating Clips
Dimensions
For Screw Size | 1/4 in |
Fits Bearing Bar Height | 1 in |
Fits Grating Opening Size | 1 in |
Details
Item | Grating Clip |
Type | G-Clip |
Application | Fastens Grating To A Horizontal-Facing Steel Structural Member Edge |
Finish | Galvanized |
Material | Carbon Steel |
Fits Bearing Bar Spacing | 1 in |
Fits Support Thickness | 3/4 to 1-1/4 in |
Includes | 1/4"-20 Hex Head Cap Screw |
Meets/Exceeds | ASTM B-695 |
Description
Grating Clip, G-Clip, Carbon Steel, Finish Galvanized, Fits Bearing Bar Height 1 in, Fits Bearing Bar Spacing 1 in, Fits Support Thickness 3/4 to 1-1/4 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM B-695, Includes 1/4 In.-20 Hex Head Cap Screw, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1215, 1 1/2 In Dia x 3 Ft (2HJY7)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-207)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 1/4" Dia. (6NEX9)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188R125-C4)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2E)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 In Bar H, PK50 (WGG-2D)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2C)
- ZORO SELECT Grating Clip, Connector, 1 3/4 Bar H, PK10 (WGP-2/GG-1D)
- ZORO SELECT Grating Clip, Top, 1-2 Bar H, PK100, Fits Bearing Bar Spacing: 1 1/2 x 1 1/2 in (SSGTY)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (GTR)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Galvanized, 100 PK (i-60-1)
- Zoro Select