Shop All Grating Clips
Zoro Select
Grating Clip, Close Mesh, PK50
Mfr # RSSGC-1D
Zoro # G1298001
product price: $295.99
/pk 50, $5.92/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Close Mesh
- For Screw Size 1/4 in
- Includes 1/4"-20 Hex Head Cap Screw
- Fits Support Thickness 1/4 to 3/4 in
- Application Fastens Close-Mesh Grating To Structural Shapes
Product Information
- Brand Zoro Select
- MFR # RSSGC-1D
- Zoro # G1298001
- Country of Origin United States
- Category Grating Clips
Dimensions
For Screw Size | 1/4 in |
Fits Bearing Bar Height | 1 3/4 in |
Fits Grating Opening Size | 1 in |
Details
Item | Grating Clip |
Type | Close Mesh |
Includes | 1/4"-20 Hex Head Cap Screw |
Fits Support Thickness | 1/4 to 3/4 in |
Application | Fastens Close-Mesh Grating To Structural Shapes |
Meets/Exceeds | ASTM A-240 |
Material | 316 stainless steel |
Fits Bearing Bar Spacing | 3/8 to 3/4 in |
Description
Grating Clip, Close Mesh, 316 Stainless Steel, Finish -, Fits Bearing Bar Height 1 3/4 in, Fits Bearing Bar Spacing 3/8 to 3/4 in, Fits Support Thickness 1/4 to 3/4 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM A-240, Includes 1/4 In.-20 Hex Head Cap Screw, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 6 ft L, 1/2 in Inside Dia, 1 1/2 in Outside Dia (1UWX7)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 60A - 1/16" Thick x 12" Wide x 10 ft. Long (BULK-RS-S60-198)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 2" W x 0.062" Thick (4CCZ7)
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Silicone 40, 2840-1/4M (2840-1/4M)
- ZORO SELECT Grating Clip, Close Mesh, 1 Bar H, PK50 (RSSGC-1A)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (RSSGC-1C)
- ZORO SELECT Grating Clip, Close Mesh, PK50 (RSSGC-1B)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2C)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2E)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50 (WSSGG1A)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSF10)
- Zoro Select