Shop All Graphite Sheets
Zoro Select
Graphite Sheet, Graphite, Black, 1/4" Thick
Mfr # BULK-GS-7
Zoro # G4349584
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Material Graphite
- Tensile Strength 5,500 psi
- Max. Temp. 800 Degrees F
- Overall Width 6 in
Product Information
- Brand Zoro Select
- MFR # BULK-GS-7
- Zoro # G4349584
- UPC # 193005020866
- Country of Origin United States
- Category Graphite Sheets
Dimensions
Overall Width | 6 in |
Overall Length | 6 in |
Details
Thickness | 0.25 in |
Material | Graphite |
Tensile Strength | 5,500 psi |
Item | Graphite Square Bar |
Max. Temp. | 800 Degrees F |
Shape | Square Bar |
System of Measurement | Inch |
Maximum Temperature | 800 Degrees F |
Description
Graphite Square Bar, Material Graphite, Overall Length 6 in, Overall Width 6 in, Thickness 0.25 in, Tensile Strength 5,500 psi, Shape Square Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Sheet, 90A, 5'x36"x1/16", Black (BULK-RS-H90-16)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x3 ft. L (4YNG1)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 19, 0.043 In (21043)
- ZORO SELECT White Acetal Rectangle Stock 48" L x 2" W x 2" Thick (BULK-PS-AC-189)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-4)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/2" Thick (BULK-GS-2)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 24" L, 12" W (ZUSAGSST1/16-12X24)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-1)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1" Thick (BULK-GS-3)
- Zoro Select Graphite Sheets