Shop All Graphite Sheets
Zoro Select
Graphite Sheet, Graphite, Black, 1/4" Thick
Mfr # BULK-GS-4
Zoro # G4348358
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Graphite
- Tensile Strength 5,500 psi
- Max. Temp. 800 Degrees F
- Maximum Temperature 800 Degrees F
- Overall Length 6 in
Product Information
- Brand Zoro Select
- MFR # BULK-GS-4
- Zoro # G4348358
- UPC # 193005020651
- Country of Origin United States
- Category Graphite Sheets
Dimensions
Overall Length | 6 in |
Overall Width | 4 in |
Details
Thickness | 0.25 in |
Material | Graphite |
Tensile Strength | 5,500 psi |
Item | Graphite Rectangular Bar |
Max. Temp. | 800 Degrees F |
Maximum Temperature | 800 Degrees F |
System of Measurement | Inch |
Shape | Rectangular Bar |
Description
Graphite Rectangular Bar, Material Graphite, Overall Length 6 in, Overall Width 4 in, Thickness 0.25 in, Tensile Strength 5,500 psi, Shape Rectangular Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X5272HT-100)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (4793_36_0)
- E. JAMES Sheet Rubber, 1/32, 36" x 36" tape Neo Comm 60, 6060-1/32MTAPE (6060-1/32MTAPE)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.375" x 36" x 36" (22-01-375)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/2" Thick (BULK-GS-2)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 24" L, 12" W (ZUSAGSST1/16-12X24)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1" Thick (BULK-GS-3)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-1)
- Zoro Select Graphite Sheets