Shop All Graphite Sheets
Zoro Select
Graphite Sheet, Graphite, Black, 1/2" Thick
Mfr # BULK-GS-2
Zoro # G4351684
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Material Graphite
- Tensile Strength 5,500 psi
- Max. Temp. 800 Degrees F
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # BULK-GS-2
- Zoro # G4351684
- UPC # 193005020637
- Country of Origin United States
- Category Graphite Sheets
Dimensions
Overall Width | 12 in |
Overall Length | 12 in |
Details
Thickness | 0.5 in |
Material | Graphite |
Tensile Strength | 5,500 psi |
Item | Graphite Square Bar |
Max. Temp. | 800 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 800 Degrees F |
Shape | Square Bar |
Description
Graphite Square Bar, Material Graphite, Overall Length 12 in, Overall Width 12 in, Thickness 0.5 in, Tensile Strength 5,500 psi, Shape Square Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Microcellular, 12 in W, 12 in L, 3/8 in Thick, Black (ZUSA-MCP-81)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-PU-107)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 2-3/4" Dia. (1UVA3)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 4 In, 6 Ft L (2AHD8)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-1)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-4)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 24" L, 12" W (ZUSAGSST1/16-12X24)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1" Thick (BULK-GS-3)
- Zoro Select Graphite Sheets