Shop All Graphite Bars
Zoro Select
Graphite Bar, Graphite, Black, 1/4" Thick
Mfr # BULK-GS-15
Zoro # G4346538
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Material Graphite
- Tensile Strength 5,500 psi
- Max. Temp. 800 Degrees F
- Overall Width 1/2 in
Product Information
- Brand Zoro Select
- MFR # BULK-GS-15
- Zoro # G4346538
- UPC # 193005021054
- Country of Origin United States
- Category Graphite Bars
Dimensions
Overall Width | 1/2 in |
Overall Length | 12 in |
Details
Description
Graphite Rectangular Bar, Material Graphite, Overall Length 12 in, Overall Width 1/2 in, Thickness 0.25 in, Tensile Strength 5,500 psi, Shape Rectangular Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x3 ft. L (4YNE7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 36" W x 3/32" Thick (BULK-PS-PS-567)
- ZORO SELECT Brown Garolite XX Sheet Stock 24" L x 24" W x 1/2" Thick (BULK-CS-GXX-20)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3032230)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/4" Thick (BULK-GS-18)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-24)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-20)
- ZORO SELECT Graphite Bar, Graphite, Black, 1" Thick (BULK-GS-27)
- Zoro Select Graphite Bars