Shop All Graphite Bars
Zoro Select
Graphite Bar, Graphite, Black, 1/2" Thick
Mfr # BULK-GS-19
Zoro # G4350616
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Material Graphite
- Tensile Strength 5,500 psi
- Max. Temp. 800 Degrees F
- Overall Length 3 in
Product Information
- Brand Zoro Select
- MFR # BULK-GS-19
- Zoro # G4350616
- UPC # 193005021139
- Country of Origin United States
- Category Graphite Bars
Dimensions
Overall Length | 3 in |
Overall Width | 1/2 in |
Details
Description
Graphite Rectangular Bar, Material Graphite, Overall Length 3 in, Overall Width 1/2 in, Thickness 0.5 in, Tensile Strength 5,500 psi, Shape Rectangular Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Bar, 1 in Over. W (1143_48_0)
- ONLINEMETALS 0.625" Silicon Bronze Round Bar 655-H04 (7822)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/16C-25)
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 3 Ft L (2KUK2)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-20)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-24)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/4" Thick (BULK-GS-18)
- ZORO SELECT Graphite Bar, Graphite, Black, 1" Thick (BULK-GS-27)
- Zoro Select Graphite Bars