Shop All Graphite Bars
Zoro Select
Graphite Bar, Graphite, Black, 1" Thick
Mfr # BULK-GS-26
Zoro # G4350205
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Material Graphite
- Tensile Strength 5,500 psi
- Max. Temp. 800 Degrees F
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # BULK-GS-26
- Zoro # G4350205
- UPC # 193005021313
- Country of Origin United States
- Category Graphite Bars
Dimensions
Overall Width | 1 in |
Overall Length | 6 in |
Details
Description
Graphite Rectangular Bar, Material Graphite, Overall Length 6 in, Overall Width 1 in, Thickness 1 in, Tensile Strength 5,500 psi, Shape Rectangular Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 7/8 In Hexx6 Ft (2HJN4)
- ZORO SELECT SS Plate 316, 36 in Overall W (316 SS0.06x36x481)
- GLAZELOCK 1/4", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Black 100pc/bag (Econo04)
- ZORO SELECT Water Hard Drill Rod, W1, 3/16, 0.1875 In (W1D3166)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/4" Thick (BULK-GS-18)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-24)
- ZORO SELECT Graphite Bar, Graphite, Black, 1" Thick (BULK-GS-27)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-20)
- Zoro Select Graphite Bars