Shop All Fresh Concrete Testing
Zoro Select
Graduated Tamping Rod
Mfr # 5DPE1
Zoro # G1819745
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With H-3636 (5DPD6)
- Dimensions 5/8 in dia x 24 in Length
- Manufacturers Warranty Length 6 mo
- Product Type Graduated Tamping Rod
- Manufacturer Warranty Length 6 mo
Product Information
- Brand Zoro Select
- MFR # 5DPE1
- Zoro # G1819745
- Country of Origin United States
- Category Fresh Concrete Testing
Dimensions
Dimensions | 5/8 in dia x 24 in Length |
Manufacturers Warranty Length | 6 mo |
Manufacturer Warranty Length | 6 mo |
Overall Length | 24 in |
Details
Item | Graduated Tamping Rod |
For Use With | H-3636 (5DPD6) |
Product Type | Graduated Tamping Rod |
Compatible Product Type | Base Plate |
Description
Graduated Tamping Rod, Product Type Graduated Tamping Rod, Overall Height Not Applicable, Overall Length 24 in, Overall Width Not Applicable, Compatible Product Type Base Plate, Compatible with Manufacturer Model Number H-3636, Compatible with Grainger Part Number 5DPD6, Manufacturer Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 120F, Dial Size: 2 in (1EPE4)
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (452074SD02L1000BL)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP1)
- MARCO Barricade CO Monitor without Cord (1050001)
- ZORO SELECT Chase Concrete Air Indicator Kit (5ZPW8)
- ZORO SELECT Slump Cone Test Set (5DPD5)
- ZORO SELECT Slump Cone Test Set, Portable (5DPD7)
- ZORO SELECT K Slump Tester (5DPD9)
- ZORO SELECT Steel Slump Cone (5DPD8)
- ZORO SELECT Tamping (Puddling) Rod (5DPE0)
- ZORO SELECT Concrete Air Meter (H-2783A)
- Zoro Select Fresh Concrete Testing