Shop All Measuring Utensils
Zoro Select
Graduated Measuring Cup, 32 Oz, SS
Mfr # 95325
Zoro # G4830052
original price:
$109.99
26% off
new price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz
- Color Silver
- Width 5 1/4 in
- Container Material Stainless Steel
- Fluid Capacity 1 qt
Product Information
- Brand Zoro Select
- MFR # 95325
- Zoro # G4830052
- Country of Origin India
- Category Measuring Utensils
Dimensions
Width | 5 1/4 in |
Overall Height | 4 5/8 in |
Overall Diameter | 5 1/4 in |
Details
Item | Graduated Measuring Cup |
Capacity | 32 oz |
Color | Silver |
Container Material | Stainless Steel |
Fluid Capacity | 1 qt |
Mouth OD | 5 1/4 in |
Includes Graduation Marks | Yes |
Description
Graduated Measuring Cup, Container Material Stainless Steel, Fluid Capacity 1 qt, Overall Diameter 5 1/4 in, Overall Height 4 5/8 in, Color Silver, Includes Graduation Marks Yes, Mouth OD 5 1/4 in, Number of Handles 1, Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMESOURCE BUILDING PRODUCTS 18 in x 2000 ft Foodservice Cutterbox Film (182)
- NESPRESSO Line Cord Us 6/15A L=1, 80M (112654)
- GIANT SNACK Giants Pistachios Dill Pickle 4.5 oz., PK8 (51650)
- OHAUS Compact Bench Scale, Digital, 1200g Cap. (30456414)
- ZORO SELECT Cup 4 Qt 6 1/8X7 1/4 304SS (79540)
- ZORO SELECT Graduated Measuring Cup, 64 Oz, SS (95640)
- FUNNEL KING Pour Spout, Adapter Kit, 1", Clear, 2.5 gal. (32179)
- RSVP INTERNATIONAL Perfect Tea Scoop (TSCP)
- TABLECRAFT Measuring Spoon, 1 tl., Stainless Steel (721C)
- CRESTWARE Measuring Cup, Aluminum, 1/2 qt. Liquid (MEA05)
- RSVP INTERNATIONAL Measuring Spoon - Color Handle, 5PK (CSPN-5)
- Zoro Select Measuring Utensils