Shop All Lab Dippers & Ladles
Zoro Select
Graduated Dipper, 500 ml, 12 Ft Handle
Mfr # 3KWG3
Zoro # G4674923
original price:
$115.99
5% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500 mL
- Material HDPE
- Handle 12 ft
- Color White
- Graduation Subdivisions 50 mL
Product Information
- Brand Zoro Select
- MFR # 3KWG3
- Zoro # G4674923
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Minimum Handle Length | 12 ft |
Overall Length - Imperial | 12 1/2 ft |
Maximum Handle Length | 12 ft |
Dipper Diameter - Imperial | 5 in |
Details
Capacity | 500 mL |
Material | HDPE |
Handle | 12 ft |
Item | Graduated Dipper |
Color | White |
Graduation Subdivisions | 50 mL |
Removable Handle | No |
Product Type | Dipper |
Shaft Material | HDPE |
Grip Material | PVC |
Pre-Cleaned | None |
Head Material | HDPE |
Capacity - Metric | 500 mL |
Capacity - Imperial | 16 fl oz |
Standards | FDA Compliant |
Sterile/Non-Sterile | Non-Sterile |
Features | 2 Pour Spouts |
Autoclavable | No |
Description
Graduated Dipper, Head Material HDPE, Product Type Dipper, Capacity - Metric 500 mL, Capacity - Imperial 16 fl oz, Pre-Cleaned None, Color White, Overall Length - Imperial 12 1/2 ft, Graduation Subdivisions 50 mL, Dipper Diameter - Imperial 5 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 12 ft, Maximum Handle Length 12 ft, Sterilization Method Not Applicable, Autoclavable No, Features 2 Pour Spouts, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hand Protector, Silicone Rubber (HNDPTC)
- RPI Albumin, Bovine Fraction V, 250 G (A30075-250.0)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- ZORO SELECT Telescopic Dipper, Aluminum, 5-12 Ft (5312)
- ZORO SELECT Stainless Steel Dipper, 600mL, 8 Ft (5390-8)
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK5 (5327)
- ZORO SELECT Swivel Dipper, SS, 600mL, 8 Ft L (5390-8SL)
- ZORO SELECT Swivel Dipper Ladle, Polypropylene, PK10 (5328.)
- ZORO SELECT CUSTOM DIPPER HDPE 6 FEET L 1000 M (106515)
- Zoro Select Lab Utensils