Shop All Structural Bolts
Zoro Select
Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 7 in L, 5 PK
Mfr # U04008.087.0700
Zoro # G9189476
product price: $37.29
/pk 5, $7.46/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Head Width 1 7/16 in
- Material Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U04008.087.0700
- Zoro # G9189476
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 7 in |
Head Width | 1 7/16 in |
Head Height | 35/64 in |
Thread Length | 1 1/2 in |
Head Diameter | 1 7/16 in |
Minimum Thread Length | 1 1/2 in |
Grip Size | 5 1/2 in |
Dimensional Standards | ASME B18.2.6 |
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 7 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/16 in, Head Height 35/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (37SLL)
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (07302-PWR)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1 in Length, 100 PK (72158)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.025.0087)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04008.087.0200)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04008.087.0300)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 4 in L, 5 PK (U04008.087.0400)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 6 in L, 5 PK (U04006.112.0600)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 1/4 in L, 5 PK (U04006.087.0225)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04005.100.0325)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK (U04211.112.0550)
- Zoro Select Structural Bolts