Shop All Structural Bolts
Zoro Select
Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 5 PK
Mfr # U04008.087.0300
Zoro # G9093357
product price: $14.89
/pk 5, $2.98/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Head Width 1 7/16 in
- Material Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U04008.087.0300
- Zoro # G9093357
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 3 in |
Head Width | 1 7/16 in |
Thread Length | 1 1/2 in |
Head Height | 35/64 in |
Minimum Thread Length | 1 1/2 in |
Grip Size | 1 1/2 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 1 7/16 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 3 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/16 in, Head Height 35/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" SS PV (SNAPS-250-1375R)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel, 5 PK (5XA37)
- MIDWEST FASTENER Flange Nut, M10-1.25, Steel, Class 10, Zinc Plated, 20 PK (31086)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0037)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04008.087.0700)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 1/2 in L, 5 PK (U04008.087.0550)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK (U04008.087.0650)
- ZORO SELECT Grade A490, 7/8 in Tension Control Bolt, Black Oxide Steel, 3 in L, 170 PK (441315-BR)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK (U04211.087.0550)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04211.125.0500)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 5 PK (U04211.075.0150)
- Zoro Select Structural Bolts