Shop All Structural Bolts
Zoro Select
Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 10 PK
Mfr # U04008.062.0200
Zoro # G2098927
product price: $11.59
/pk 10, $1.16/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Head Width 1 1/16 in
- Material Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U04008.062.0200
- Zoro # G2098927
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 in |
Head Width | 1 1/16 in |
Thread Length | 1 1/4 in |
Head Height | 25/64 in |
Head Diameter | 1 1/16 in |
Dimensional Standards | ASME B18.2.6 |
Minimum Thread Length | 1 1/4 in |
Grip Size | 3/4 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/16 in, Head Height 25/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1090 PK (PTN114S5)
- ZORO SELECT Tanged Helical Insert, Free-Running, #2-56 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-2GX1.0D)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 316 Stainless Steel, Plain Finish, 200 PK (1080)
- MIDWEST FASTENER #6-48 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 10 PK (32944)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 3 1/2 in L, 10 PK (U04008.062.0350)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 1 3/4 in L, 10 PK (U04008.062.0175)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04008.062.0500)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04005.100.0300)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 5 PK (U04211.087.0250)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 3/4 in L, 10 PK (U04005.062.0175)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04005.087.0700)
- Zoro Select Structural Bolts