Shop All Structural Bolts
Zoro Select
Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 10 PK
Mfr # U04008.075.0500
Zoro # G9189406
product price: $37.75
/pk 10, $3.78/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Head Width 1 1/4 in
- Material Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U04008.075.0500
- Zoro # G9189406
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 5 in |
Head Width | 1 1/4 in |
Thread Length | 1 3/8 in |
Head Height | 15/32 in |
Dimensional Standards | ASME B18.2.6 |
Minimum Thread Length | 1 3/8 in |
Head Diameter | 1 1/4 in |
Grip Size | 3 5/8 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 5 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U51500.037.0400)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8293957)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M55050.050.0045)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2 in L, 1/2 in Sq, 5 PK (WWG-37010)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 4 in L, 10 PK (U04008.075.0400)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 3 in L, 10 PK (U04008.075.0300)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L, 10 PK (U04008.075.0275)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 10 PK (U08441.075.0175)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04006.075.0500)
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Plain Steel, 50 mm L, 50 PK (M04005.160.0050)
- ALLIED TITANIUM Grade 2, 5/16"-18 Structural Bolt, Titanium, 2-1/2 in L (0045147)
- Zoro Select Structural Bolts