Shop All Structural Bolts
Zoro Select
Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 in L, 10 PK
Mfr # U04008.075.0200
Zoro # G9093262
product price: $16.95
/pk 10, $1.69/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1 1/4 in
- Material Grade/Class A490 Type 1
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U04008.075.0200
- Zoro # G9093262
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4 in |
Fastener Length | 2 in |
Head Width | 1 1/4 in |
Thread Length | 1 3/8 in |
Head Height | 15/32 in |
Head Diameter | 1 1/4 in |
Grip Size | 5/8 in |
Dimensional Standards | ASME B18.2.6 |
Minimum Thread Length | 1 3/8 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.030.0020)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKTP)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.025.0125)
- ZORO SELECT Self-Drilling Screw, #10-24 x 1-1/2 in, Plain 18-8 Stainless Steel Wafer Head Phillips Drive (1024KWAFM188)
- ZORO SELECT Class 10.9, M12-1.75 Structural Bolt, Hot Dipped Galvanized Steel, 70 mm L, 50 PK (M04210.120.0070)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 3/4 in L, 5 PK (U04211.075.0475)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04006.075.0500)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04006.112.0800)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04211.075.0300)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 25 PK (U04210.050.0150)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK (U04211.112.0400)
- Zoro Select Structural Bolts