Shop All Structural Bolts
Zoro Select
Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK
Mfr # U04005.062.0450
Zoro # G2813006
product price: $25.39
/pk 10, $2.54/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 4 1/2 in
- Head Width 1 1/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U04005.062.0450
- Zoro # G2813006
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 4 1/2 in |
Head Width | 1 1/16 in |
Head Height | 25/64 in |
Thread Length | 1 1/4 in |
Minimum Thread Length | 1 1/4 in |
Grip Size | 3 1/4 in |
Head Diameter | 1 1/16 in |
Dimensional Standards | ASME B18.2.6 |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 4 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/16 in, Head Height 25/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-200)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 12, Black Oxide, 10 mm Ht, 50 PK (M04190.120.0001)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 10 PK (61053)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (08230)
- ZORO SELECT Grade A325, 7/8-9 x 5 in Structural Bolt, Plain Steel, 5 in L, 25 PK (8780A325-1)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 5 PK (U04211.087.0200)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 in L, 5 PK (U04006.125.0400)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 5 PK (U04211.075.0800)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04006.112.0800)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK (U04211.112.0400)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04006.087.0325)
- Zoro Select Structural Bolts